Add More Items
View All Quick Selects
Below you can add an image for 'sensor lighting' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Led Security Light - Dual Head White Finish 4000K Motion Sensor
Nacogdoches Availability: Out Of Stock
Total Availability: Out of Stock
Book Price
$99.99
Each
Eaton Comet 18MM Tubular Photoelectric Sensor, Through Beam, Right Angle, Power, Dual Key Micro, 4 Pin, 20-264 Vac 50/60 HZ, 15-30 VDC (NPN)
Total Availability: In Stock
$225.95
Photo Cell, 2.15 In Height, Polypropylene Housing Material, +158 °F Maximum Operating Temperature, -40 °F Minimum Operating Temperature, Built-In Time Delay Prevents False Cycling Caused By Lightning Flashes or Stray Headlights;Utility Grade Photocontrols Special Features, Culus Certified Standards Met, Contact Position At Night Normally Closed;Single-Pole;Single-Throw Switch Type, 120 V Voltage Rating, 1 Yr Warranty, 1800 W Wattage, 2 LB/Ea Weight
$12.06
QB Dual Sensor Kit 2X75W QB2A and CU4A and SMS500 Bronze
$102.17
The DW-311 Dual Technology Dimming Wall Switch Sensor Can Turn Lights Off and On Based On Occupancy and Allow The User to Increase or Decrease The Lighting Level. It Combines The Benefits Of Passive Infrared (Pir) and Ultrasonic Occupancy Detection Technologies and Works With 0-10 VDC Dimming Drivers and Ballasts to Control Lighting Loads Including Leds. (White)
$225.00
N/A Passive Infrared and Photocell, N/A, Voltage Rating: Line Voltage, 120 V-277 V and Low Voltage, 24 VDC, Operating Temperature: -40 to 149 °F and -40 to 65 °C, Mounting Type: High Mount and Low Mount and End Mount and Fixture Mount, Environmental Conditions: Indoor and Outdoor and Low Temperature (-40° C), Color: White, Compliance: Buy American 52.225-9 and Buy American (Taa) 52.225-11 and Ip65
$51.43
Intelligent Motion and Touch Switch Control Of Luminaires Based On Occupancy, Compatible With Wide Range Of Wac Lighting Low Voltage Led Lighting Luminaires. Can Be Used With Any Wac Lighting 12V or 24V Electronic Low Voltage System, Including Button Lights, Invisiled Tape Light, Line, and Straight Edge. Programmed With Three Functions, Touch and Sensor to Activate Both Motion Sensor and Touch Switch. Touch Only Touch Switch, Inactivate Motion Sensor. Sensor Only Motion Sensor, Inactivate Touch Switch. Bui
$81.22
Outdoor Sensors Stealth 110 Sensor 1000W 120V White
$111.41
Gotcha Sensor, Par-38 Lamp, 2 Lamps, 110 ° Viewing Angle, 15-1/2 In Length, Non Dimmable, 120 V Ac, 1 W, 150 W (Par-38 Lamp), Polycarbonate Material, Black, Main Power Source, 1.9 LB
$103.96
Eaton Photoelectric Sensor, E64, Diffuse Reflective, Right Angle, Output (Yellow), Stability (Green), Power On (Green), Screw Terminals, 3A At 250 Vac/30 VDC, SPST Relay Form C, 20-240 Vac, 20-60 VDC
$689.17
Eaton E57 Premium+ Series Tubular Inductive Proximity Sensor Enclosure, 0.71 Dia, Dist. 5 MM, NC PNP Open Collector, 500 Ma At 6-30VDC, 6.6 FT. (2M) Cable, 6–48 VDC Input, <1% Accuracy, Short Circuit Protected, Shielded, 6.6 FT. (2M)
$186.79
No longer available or discontinued by the manufacturer.
Outdoor Sensors Mini 180 Sensor 500W 120V Bronze
$86.69
White Stealth Sensor
$316.65
BRZ Sensor W/Deluxe
CHB Led High Bay, Led, 2 FT, 5000 K, Medium High Lumen, 22038 LM, Lens Type: Frosted Acrylic Lens, Driver Type: 0-10V Dimming, 120-277 V, Occupancy Sensor.
$334.64
Led 5256 Lumens 120-277 W/Occ Sensor
$2,400.00
Passive Infrared Wall Switch Sensor, 1050 SQ.FT. Coverage, 120 Vac 60 HZ/277 Vac 60HZ, Light Almond
$55.82
Eaton E51 Series, Limit Switch, Modular Inductive Photoelectric Sensor, Right Angle, Sensor Distance: 40 In., Receptacle: Die Cast Zinc, Body and Head: Plastic Enclosure, 1.0A Max Ac, L1, N.O. and N.C., 120 Vac Input, Diffuse Reflective
$1,222.32
22W Ab 24 X 30 Led Mirror W/ Sensor
$218.25
LNC2 Small Litepak, Wallpack, Wall (Surface), Led, Number Of Leds: 18, 4000 K, 70 Cri, 4014 LM, Type Iii, Lamp Included: Yes, Wall Mount Sensors, 700 Ma, 42.7 W, 120-277 Vac, Dark Bronze Matte Textured.
$643.50
20
Popularity
Default